Timken Tapered Roller Bearing 28000
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 20.635 mm |
Logistic Weight | 432 g |
---|---|
Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
Inner diameter | 34.925 mm |
Outer diameter | 76.2 mm |
Width | 20.635 mm |
Bearing Clearance | CN |
Series | 28000 |
Material | Steel |
Cage | Steel |
76,2 mm | |
76,2 mm |
Usually arrives within 14 working days