Tapered roller bearing NSK 30303J, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 14 mm
Tapered roller bearing
See technical informationReferences
NSK:30303J
Rubix:104A0416
Manufacturer :30303J N
EAN:00029176022128

Product details : NSK METRIC TAPER BEARING 30303J
NSK tapered roller bearings are capable of supporting high radial loads and axial loads in one direction. They are available in two-row and four-row versions to support axial loads in both directions.These bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
- Delivery usually within ( 2 ) days
