Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 438-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 438/432D
Tapered roller bearing Timken
References
timken:
438/432D
rubix:
100A7872
ean:
0013992336750
Product details
Technical specifications
Product details : TIMKEN 438-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.88
excl. VAT
/
Each
£
310.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 39250-90033, Outer diameter: 104.902 mm | Inner diameter: 63.5 mm | Width: 71.374 mm
Tapered roller bearing Timken 32956, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 48 mm
Tapered roller bearing Timken 2523-20024, Outer diameter: 69.85 mm | Inner diameter: 55.062 mm | Width: 19.05 mm
Tapered roller bearing Timken 8578-90153, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing FAG 33219, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 58 mm
Tapered roller bearing SKF 32224, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 61.5 mm
Tapered roller bearing Timken 81630, Inner diameter: 159.95 mm
Tapered roller bearing Timken 37431/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing Timken HM 237535-902A4
Tapered roller bearing Timken HM 231149-90100
Tapered roller bearing Timken 31307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 15 mm
Tapered roller bearing SKF 32012 X/CL7C, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearing SKF 462/453 X/VB535, Outer diameter: 104.797 mm | Inner diameter: 57 mm | Width: 30.162 mm
Tapered roller bearing NTN 32916XU, Outer diameter: 110 mm | Inner diameter: 80 mm | Width: 20 mm
Tapered roller bearing SKF LM 806649/Q, Outer diameter: 83.29 mm | Inner diameter: 54 mm | Width: 20.3 mm