Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 495AX-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 495AX/493
Tapered roller bearing Timken
References
timken:
495AX/493
rubix:
100A7563
ean:
0013992342300
Product details
Technical specifications
Product details : TIMKEN 495AX-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.48
excl. VAT
/
Each
£
119.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 53176, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Tapered roller bearing Timken 837/832, Outer diameter: 168.275 mm | Inner diameter: 76.2 mm | Width: 53.975 mm
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing Timken 66187/66462
Tapered roller bearing Timken 07100S/07204B
Tapered roller bearing Timken 3188, Outer diameter: 76.2 mm | Inner diameter: 31.75 mm | Width: 30.16 mm
Tapered roller bearing Timken 389A-30000, Outer diameter: 74.422 mm | Inner diameter: 53.975 mm | Width: 21.946 mm
Tapered roller bearing Timken LM522549, Inner diameter: 109.987 mm
Tapered roller bearing Timken 13890/13830
Tapered roller bearing Timken 33281/33462
Tapered roller bearing Timken HM 516442/HM516410, Outer diameter: 133.35 mm | Inner diameter: 76.2 mm | Width: 39.688 mm
Tapered roller bearing Timken 560/552A, Outer diameter: 123.83 mm | Inner diameter: 66.68 mm | Width: 38.1 mm
Tapered roller bearing NTN 32026XU, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
Tapered roller bearing Timken 07098/07205, Outer diameter: 51.99 mm | Inner diameter: 24.981 mm | Width: 15.01 mm
Tapered roller bearing NTN 4T-4388, Outer diameter: 65.5 mm | Inner diameter: 41.275 mm | Width: 40.386 mm