Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32317CU TAPERED ROLLER BEARING
Tapered roller bearing NTN 32317CU, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 63.5 mm
Tapered roller bearing NTN
References
ntn:
32317CU
rubix:
394A7066
ean:
4547359926873
Technical specifications
Inner diameter
85
mm
Outer diameter
180
mm
Width
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 32317CU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
85
mm
Outer diameter
180
mm
Width
63.5
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.73
excl. VAT
/
Each
£
280.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 32922XA, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 25 mm
Tapered roller bearing NTN 4T-641, Outer diameter: 130.175 mm | Inner diameter: 66.675 mm | Width: 41.275 mm
Tapered roller bearing Timken 399D/394A
Tapered roller bearing Timken 93125V-40024, Outer diameter: 317.5 mm | Inner diameter: 265.697 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-25880, Outer diameter: 53 mm | Inner diameter: 36.487 mm | Width: 24.608 mm
Tapered roller bearing Timken 6376/6320
Tapered roller bearing Timken 66225-90021, Outer diameter: 130.302 mm | Inner diameter: 57.15 mm | Width: 69.85 mm
Tapered roller bearing NTN 4T-64432/64708, Outer diameter: 179.975 mm | Inner diameter: 109.975 mm | Width: 41.275 mm
Tapered roller bearing Timken HM926740-90044, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.888 mm
Tapered roller bearing Timken H936313
Tapered roller bearing FAG 32317-XL, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 60 mm
Tapered roller bearing Timken 48393/48320, Outer diameter: 190.5 mm | Inner diameter: 136.525 mm | Width: 39.688 mm
Tapered roller bearing Timken H242649-902A9, Outer diameter: 336.55 mm | Inner diameter: 206.375 mm | Width: 211.137 mm
Tapered roller bearing Timken 782/774D
Tapered roller bearing Timken JLM813010-C0000, Outer diameter: 109.982 mm | Inner diameter: 91.54 mm | Width: 20.574 mm