Tapered roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 51,6x200x200 mm |
---|---|
Logistic Weight | 6700 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 303..-A |
Material | Steel |
Cage | Other |
Reference speed | 3000 rpm |
Limit speed | 3650 rpm |
Total bearing width | 49.5 mm |
Basic static load, radial - C0r | 440000 N |
Basic dynamic load, radial - Cr | 360000 N |
Usually arrives within 14 working days