Tapered roller bearing SKF 32212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 28 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:32212
Rubix:389A2639

Product details : SKF 32212 TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Weight | 1.15 kg |
| Series | 322 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6000 rpm |
| Total bearing width | 29.75 mm |
| Basic static load, radial - C0r | 160000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 53.22 excl. VAT
/ Each
£ 63.86 incl. VAT
- Delivery usually within ( 3 ) days
