Tapered roller bearing Timken 476-90296, Outer diameter: 119.888 mm | Inner diameter: 59.944 mm | Width: 57.912 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:476-90296
Rubix:397A5065
EAN:0053893039381


Technical specifications
| Inner diameter | 59.944 mm |
|---|---|
| Outer diameter | 119.888 mm |
| Width | 57.912 mm |
Product details : TIMKEN 476-90296 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,912x119,888x119,888 mm |
|---|---|
| Logistic Weight | 3076 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 59.944 mm |
| Outer diameter | 119.888 mm |
| Width | 57.912 mm |
Show UNSPSC/ECL@SS
£ 449.01 excl. VAT
/ Each
£ 538.81 incl. VAT
- Usually arrives within 14 working days