Tapered roller bearing Timken 53162-90043, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 44.45 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:53162-90043
Rubix:397A8223
EAN:0053893986500


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 44.45 mm |
Product details : TIMKEN 53162-90043 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 1996 g |
|---|---|
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 41.275 mm |
| Outer diameter | 95.25 mm |
| Width | 44.45 mm |
| Series | 53000 |
| Total bearing width | 65.088 mm |
| Basic dynamic load, radial - Cr | 207000 N |
| 95,25 mm | |
| 95,25 mm |
Show UNSPSC/ECL@SS
£ 492.06 excl. VAT
/ Each
£ 590.47 incl. VAT
- Usually arrives within 14 working days