NTN - Tapered Roller Bearing - 32244
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 21.25 mm |
Logistics dimensions (L x W x H) | 62x62x21,25 mm |
---|---|
Logistic Weight | 301 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 21.25 mm |
Bearing Clearance | CN |
Series | 32200 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 5000 N |
Usually arrives within 14 working days