Timken Tapered Roller Bearing HM
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.51 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 1357,1 g |
Inner diameter | 63.5 mm |
Outer diameter | 127 mm |
Width | 36.51 mm |
Bearing Clearance | CN |
Series | HM |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 256000 N |
Basic dynamic load, radial - Cr | 229000 N |
Usually arrives within 14 working days