Tapered roller bearing NTN 4T-572X, Outer diameter: 139.7 mm | Inner diameter: 50.8 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-572X
See technical informationReferences
NTN:4T-572X
Rubix:204A7766
EAN:4547359541311




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 139.7 mm |
| Width | 28.575 mm |
Product details : NTN 4T-572X TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 139,7x139,7x28,575 mm |
|---|---|
| Logistic Weight | 802 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 139.7 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 30.43 excl. VAT
/ Each
£ 36.52 incl. VAT
- Delivery usually within ( 3 ) days