Timken Tapered Roller Bearing 1700
Inner diameter | 23.81 mm |
---|---|
Outer diameter | 56.9 mm |
Width | 19.37 mm |
Logistics dimensions (L x W x H) | 48,006x137,983x137,983 mm |
---|---|
Logistic Weight | 3077 g |
Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
Inner diameter | 23.81 mm |
Outer diameter | 56.9 mm |
Width | 19.37 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days