Tapered roller bearing Timken 432B, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 22.225 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:432B
Rubix:397A7897
Manufacturer :100038495
EAN:0053893031828


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 22.225 mm |
Product details : TIMKEN 432B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,225x100,686x100,686 mm |
|---|---|
| Logistic Weight | 415 g |
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
| Package weight | 415,5 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 95.25 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 1 kg |
| Series | tsf |
| Cage | steel |
| Standard | ISO/DIN; ABMA |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 112.83 excl. VAT
/ Each
£ 135.40 incl. VAT
- Usually arrives within 14 working days




