Tapered Roller Bearing Cup
Inner diameter | 104.14 mm |
---|---|
Outer diameter | 127 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 28,575x127x127 mm |
---|---|
Logistic Weight | 644 g |
Packaged dimensions (D x W x H) | 131,826x131,826x33,274 mm |
Package weight | 601,9 g |
Inner diameter | 104.14 mm |
Outer diameter | 127 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days