Tapered roller bearing NTN 4T-593A, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 36.322 mm
NTN - Tapered Roller Bearing - 4T-593A
See technical informationReferences
NTN:4T-593A
Rubix:204A7781
EAN:4547359541496




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 36.322 mm |
Product details : NTN 4T-593A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147,638x147,638x36,322 mm |
|---|---|
| Logistic Weight | 1736 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 152.4 mm |
| Width | 36.322 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 51.69 excl. VAT
/ Each
£ 62.03 incl. VAT
- Delivery usually within ( 3 ) days