Tapered roller bearing Timken NA87700, Inner diameter: 177.8 mm


Tapered Roller Bearing Cone

References
timken:NA87700
rubix:397A6855
manufacturer :100126020
ean:0053893426686
brand logo
brand logo
Technical specifications
Inner diameter177.8 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN NA87700-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)298,5x298,5x63,5 mm
Package weight8234,1 g
Inner diameter177.8 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 1,040.78 excl. VAT
/ Each
£ 1,248.94 incl. VAT
  • Usually arrives within 14 working days