Tapered Roller Cone with Controlled Stand
Inner diameter | 60.325 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 46,038x117,348x117,348 mm |
---|---|
Logistic Weight | 3454 g |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
Package weight | 3453,7 g |
Inner diameter | 60.325 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days