Tapered roller bearing FAG 32321-A, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 63 mm


Tapered roller bearing

References
fag:32321-A
rubix:238A1749
manufacturer :0190566210000
ean:4012801196550
brand logo
brand logo
Technical specifications
Inner diameter105 mm
Outer diameter225 mm
Width63 mm
See all Specifications

Product details : FAG 32321-A TAPERED ROLLER BEARINGS 323 MAIN DIMENSIONS TO DIN ISO 355


Tapered roller bearings 323, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight14700 g
Inner diameter105 mm
Outer diameter225 mm
Width63 mm
Bearing ClearanceCN
Series323..-A
CageOther
Reference speed2220 rpm
Limit speed3100 rpm
Total bearing width81.5 mm
Basic static load, radial - C0r930000 N
Basic dynamic load, radial - Cr670000 N
Show UNSPSC/ECL@SS
£ 641.73 excl. VAT
/ Each
£ 770.08 incl. VAT
  • Usually arrives within 14 working days