Tapered Roller Bearing Cone
Inner diameter | 30.958 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 19,05x45,72x45,72 mm |
---|---|
Logistic Weight | 169 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 168,7 g |
Inner diameter | 30.958 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days