Tapered roller bearing Timken 29820D


Tapered Roller Bearing Double Cup

References
timken:29820D
rubix:397A7671
ean:0053893242804
brand logo
brand logo

Product details : TIMKEN 29820D-20000 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)50,8x323,85x323,85 mm
Logistic Weight4105 g
Packaged dimensions (D x W x H)330,2x76,2x330,2 mm
Show UNSPSC/ECL@SS
£ 1,959.03 excl. VAT
/ Each
£ 2,350.84 incl. VAT
  • Usually arrives within 14 working days