Precision Tapered Roller Bearing Cup
Inner diameter | 47.244 mm |
---|---|
Outer diameter | 58.738 mm |
Width | 10.716 mm |
Logistics dimensions (L x W x H) | 10,668x58,674x58,674 mm |
---|---|
Logistic Weight | 53 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 52,6 g |
Inner diameter | 47.244 mm |
Outer diameter | 58.738 mm |
Width | 10.716 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days