Tapered roller bearing Timken 99550-90178, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.225 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:99550-90178
Rubix:106A0699
Manufacturer :100155377
EAN:0053893461243







Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 149.225 mm |
Product details : TIMKEN 99550-90178 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,225x254x254 mm |
|---|---|
| Logistic Weight | 28330 g |
| Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
| Package weight | 28329,6 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 149.225 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,250.76 excl. VAT
/ Each
£ 3,900.91 incl. VAT
- Usually arrives within 14 working days