Tapered roller bearing Timken 3822RB-90030, Outer diameter: 88.108 mm | Inner diameter: 66.789 mm | Width: 23.812 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:3822RB-90030
Rubix:397A4444
EAN:0053893134178


Technical specifications
| Inner diameter | 66.789 mm |
|---|---|
| Outer diameter | 88.108 mm |
| Width | 23.812 mm |
Product details : TIMKEN 3822RB-90030 TAPERED ROLLER BEARING
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x88,138x88,138 mm |
|---|---|
| Logistic Weight | 352 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 66.789 mm |
| Outer diameter | 88.108 mm |
| Width | 23.812 mm |
Show UNSPSC/ECL@SS
£ 156.93 excl. VAT
/ Each
£ 188.32 incl. VAT
- Usually arrives within 14 working days