Tapered roller bearing Timken 399A-90102, Outer diameter: 109.982 mm | Inner diameter: 68.326 mm | Width: 52.324 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:399A-90102
rubix:397A8088
ean:0053893029504
brand logo
brand logo
Technical specifications
Inner diameter68.326 mm
Outer diameter109.982 mm
Width52.324 mm
See all Specifications

Product details : TIMKEN 399A-90102 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)52,324x109,982x109,982 mm
Logistic Weight1704 g
Packaged dimensions (D x W x H)62,0776x123,9012x123,9012 mm
Inner diameter68.326 mm
Outer diameter109.982 mm
Width52.324 mm
Show UNSPSC/ECL@SS
£ 263.48 excl. VAT
/ Each
£ 316.18 incl. VAT
  • Usually arrives within 14 working days