Tapered roller bearing Timken 397-90221, Outer diameter: 111.252 mm | Inner diameter: 59.944 mm | Width: 43.942 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:397-90221
Rubix:397A5050
EAN:0053893028699


Technical specifications
| Inner diameter | 59.944 mm |
|---|---|
| Outer diameter | 111.252 mm |
| Width | 43.942 mm |
Product details : TIMKEN 397-90221 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43,942x111,252x111,252 mm |
|---|---|
| Logistic Weight | 1900 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 59.944 mm |
| Outer diameter | 111.252 mm |
| Width | 43.942 mm |
| Bearing Clearance | c2 |
| Weight | 1.9 kg |
| Series | 395 |
| Cage | steel |
| Total bearing width | 43.942 mm |
| Standard | CLASS 2 (STANDARD) |
| Basic static load, radial - C0r | 124995 N |
| Basic dynamic load, radial - Cr | 23754 N |
Show UNSPSC/ECL@SS
£ 311.02 excl. VAT
/ Each
£ 373.22 incl. VAT
- Usually arrives within 14 working days