Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
FAG 31310-A-DF-A60-100 TAPERED ROLLER BEARING
Tapered roller bearing FAG 31310-A-DF-A60-100
Rolling and Plain Bearings
References
fag:
31310-A-DF-A60-100
rubix:
274A6511
manufacturer :
2257871484081
ean:
4064328036390
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : FAG 31310-A-DF-A60-100 TAPERED ROLLER BEARING
Tapered roller bearing set 313..-X-DF, X-arrangement
Technical specifications
Attributes
Bearing Clearance
CN
Basic static load, radial - C0r
250000
N
Basic dynamic load, radial - Cr
189000
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.02
excl. VAT
/
Each
£
122.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken NA56425SW, Inner diameter: 107.95 mm
Tapered roller bearing Timken LM67010, Outer diameter: 59.131 mm | Width: 11.811 mm
Tapered roller bearing SKF T4DB 160, Outer diameter: 220 mm | Inner diameter: 160 mm | Width: 33.72 mm
Tapered roller bearing Timken 46720CD, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.73 mm
Tapered roller bearing NSK 30218J, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing Timken 43131/43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-32040XE1, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 70 mm
Tapered roller bearing SKF 33206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing Timken 07100/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing FAG 32222-XL, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 46 mm
Tapered roller bearing FAG 32310-A>A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 33 mm
Tapered roller bearing Timken 432AB, Outer diameter: 92.075 mm | Width: 22.225 mm
Tapered roller bearing FAG 32022-X-XL, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 29 mm
Tapered roller bearing Timken 07097/07196
Tapered roller bearing Timken 39585/39520