Tapered roller bearing Timken 52637B, Outer diameter: 161.925 mm | Inner diameter: 101.6 mm | Width: 26.195 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:52637B
Rubix:397A7907
Manufacturer :100071580
EAN:0053893325910


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 26.195 mm |
Product details : TIMKEN 52637B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26,162x162,052x162,052 mm |
|---|---|
| Logistic Weight | 956 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 956,2 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 161.925 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Weight | 2.7 kg |
| Series | 52000 |
| Total bearing width | 62.311 mm |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 223000 N |
Show UNSPSC/ECL@SS
£ 361.37 excl. VAT
/ Each
£ 433.64 incl. VAT
- Usually arrives within 14 working days




