Timken Tapered Roller Bearing 72000C
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 32,791x89,235x89,235 mm |
---|---|
Logistic Weight | 1245 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 53.975 mm |
Outer diameter | 123.825 mm |
Width | 36.513 mm |
Bearing Clearance | CN |
Series | 72000C |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days