Tapered roller bearing NTN 4T-681A/672, Outer diameter: 168.275 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-681A/672
See technical informationReferences
NTN:4T-681A/672
Rubix:204A7877
EAN:4547359828559




Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
Product details : NTN 4T-681A/672 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168,275x168,275x41,275 mm |
|---|---|
| Logistic Weight | 850 g |
| Inner diameter | 92.075 mm |
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 121.74 excl. VAT
/ Each
£ 146.09 incl. VAT
- Usually arrives within 14 working days