NTN - Tapered Roller Bearing - 32244
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 33.25 mm |
Logistics dimensions (L x W x H) | 130x130x33,25 mm |
---|---|
Logistic Weight | 1,75 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 33.25 mm |
Bearing Clearance | CN |
Series | 32200 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 224000 N |
Basic dynamic load, radial - Cr | 168000 N |
Usually arrives within 14 working days