Tapered roller bearing Timken 31314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Series 313 tapered roller bearings
See technical informationReferences
Timken:31314
Rubix:201A4971
EAN:0053893045368




Product details : TIMKEN 31314-9X026 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 88.89 excl. VAT
/ Each
£ 106.67 incl. VAT
- In stock: Next day delivery
