NTN - Tapered Roller Bearing - 4T-78238
Inner diameter | 60.33 mm |
---|---|
Outer diameter | 136.53 mm |
Width | 33.24 mm |
Logistics dimensions (L x W x H) | 136,525x136,525x33,24 mm |
---|---|
Logistic Weight | 1712 g |
Inner diameter | 60.33 mm |
Outer diameter | 136.53 mm |
Width | 33.24 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days