Taper roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 24.75 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 538 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 24.75 mm |
Bearing Clearance | CN |
In stock: Next day delivery