Tapered roller bearing NTN 4T-755, Outer diameter: 161.925 mm | Inner diameter: 76.2 mm | Width: 48.26 mm
NTN - Tapered Roller Bearing - 4T-755
See technical informationReferences
NTN:4T-755
Rubix:204A7914
EAN:4547359797886




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 48.26 mm |
Product details : NTN 4T-755 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159,995x159,995x48,26 mm |
|---|---|
| Logistic Weight | 3106 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 161.925 mm |
| Width | 48.26 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 95.79 excl. VAT
/ Each
£ 114.95 incl. VAT
- Delivery usually within ( 3 ) days