Tapered roller bearing NTN 4T-31593, Outer diameter: 56.2 mm | Inner diameter: 34.925 mm | Width: 28.575 mm
NTN - Tapered Roller Bearing - 4T-31593
See technical informationReferences
NTN:4T-31593
Rubix:204A7299
EAN:4547359527759




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 56.2 mm |
| Width | 28.575 mm |
Product details : NTN 4T-31593 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x28,575 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 56.2 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 8500 N |
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
- Usually arrives within 14 working days