Tapered roller bearing NTN 4T-749A, Outer diameter: 114.5 mm | Inner diameter: 82.55 mm | Width: 46.672 mm
NTN - Tapered Roller Bearing - 4T-749A
See technical informationSee documentsReferences
NTN:4T-749A
Rubix:204A7911
EAN:4547359671223




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 114.5 mm |
| Width | 46.672 mm |
Documents
Product details : NTN 4T-749A TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x46,672 mm |
|---|---|
| Logistic Weight | 2344 g |
| Inner diameter | 82.55 mm |
| Outer diameter | 114.5 mm |
| Width | 46.672 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 360000 N |
| Basic dynamic load, radial - Cr | 261000 N |
Show UNSPSC/ECL@SS
£ 65.91 excl. VAT
/ Each
£ 79.09 incl. VAT
- Usually arrives within 14 working days