Tapered roller bearing NTN 4T-32204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 19.25 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32204
Rubix:204A7332
EAN:4547359003420



Product details : NTN 4T-32204 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x15,25 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 19.25 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 39500 N |
| Basic dynamic load, radial - Cr | 36500 N |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Usually arrives within 14 working days
