Tapered roller bearing Timken 67390-90049, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm


Tapered Roller Bearing Double Cup Assembly

References
timken:67390-90049
rubix:397A8385
ean:0053893365176
brand logo
brand logo
Technical specifications
Inner diameter133.35 mm
Outer diameter196.85 mm
Width101.6 mm
See all Specifications

Product details : TIMKEN 67390-90049 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)101,6x196,85x196,85 mm
Logistic Weight9605 g
Packaged dimensions (D x W x H)196,85x130,302x196,85 mm
Inner diameter133.35 mm
Outer diameter196.85 mm
Width101.6 mm
Show UNSPSC/ECL@SS
£ 1,358.88 excl. VAT
/ Each
£ 1,630.66 incl. VAT
  • Usually arrives within 14 working days