Tapered Roller Bearing Cup
Outer diameter | 184.15 mm |
---|---|
Width | 52.388 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 52,388x184,15x184,15 mm |
---|---|
Logistic Weight | 2359 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 2359,1 g |
Outer diameter | 184.15 mm |
Width | 52.388 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days