Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-19150/19268X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-19150/19268X, Outer diameter: 68.275 mm | Inner diameter: 38.1 mm | Width: 20 mm
Tapered roller bearing NTN
References
ntn:
4T-19150/19268X
rubix:
204A7084
ean:
3413521602733
Technical specifications
Inner diameter
38.1
mm
Outer diameter
68.275
mm
Width
20
mm
Product details
Technical specifications
Product details : NTN 4T-19150/19268X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
68.275
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.49
excl. VAT
/
Each
£
48.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-24721, Outer diameter: 76.2 mm | Inner diameter: 41.28 mm | Width: 20.638 mm
Tapered roller bearing FAG 32217-XL, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing NTN 4T-3188S/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.162 mm
Tapered roller bearing Timken 3577, Outer diameter: 87.31 mm | Inner diameter: 41.275 mm | Width: 30.16 mm
Tapered roller bearing SNR 32309.A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing Timken JL 730646/JL730612
Tapered roller bearing Timken 09062/09194
Tapered roller bearing NTN 4T-3872, Outer diameter: 63.5 mm | Inner diameter: 34.925 mm | Width: 30.162 mm
Tapered roller bearing Timken HM88649/HM88610, Outer diameter: 72.223 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-5395/5335, Outer diameter: 103.188 mm | Inner diameter: 49.212 mm | Width: 43.658 mm
Tapered roller bearing SKF 32052 X, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 91.22 mm
Tapered roller bearing FAG 32208-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing SKF 331958/Q, Outer diameter: 140 mm | Inner diameter: 88 mm | Width: 33.86 mm
Tapered roller bearing Timken 64700B, Outer diameter: 177.8 mm | Width: 30.162 mm
Tapered roller bearing Timken 594-90051, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 82.55 mm