Tapered Roller Bearing Cone
Inner diameter | 139.7 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 56,642x188,468x188,468 mm |
---|---|
Logistic Weight | 7070 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 7070,1 g |
Inner diameter | 139.7 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days