Tapered roller bearing NTN 4T-JM720210, Outer diameter: 155 mm | Inner diameter: 150 mm | Width: 28 mm
NTN - Tapered Roller Bearing - 4T-JM720210
See technical informationReferences
NTN:4T-JM720210
Rubix:204A8262
EAN:4547359668810



Product details : NTN 4T-JM720210 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x32 mm |
|---|---|
| Logistic Weight | 808 g |
| Inner diameter | 150 mm |
| Outer diameter | 155 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 31.63 excl. VAT
/ Each
£ 37.96 incl. VAT
- Usually arrives within 14 working days
