Tapered roller bearing Timken NA439SW, Inner diameter: 44.45 mm | Width: 66.672 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA439SW
Rubix:397A6815
Manufacturer :100041397
EAN:0053893033099




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 66.672 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA439SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,9x87,9x37,8 mm |
|---|---|
| Package weight | 596,0 g |
| Inner diameter | 44.45 mm |
| Width | 66.672 mm |
| Bearing Clearance | cn |
| Series | trb - inch standard 't' |
| Total bearing width | 66.672 mm |
Show UNSPSC/ECL@SS
£ 199.99 excl. VAT
/ Each
£ 239.99 incl. VAT
- Usually arrives within 14 working days