Tapered roller bearing NTN 4T-854, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-854
See technical informationSee documentsReferences
NTN:4T-854
Rubix:204A7946
EAN:4547359589931




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 44.45 mm |
Documents
Product details : NTN 4T-854 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190,5x190,5x44,45 mm |
|---|---|
| Logistic Weight | 2770 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 190.5 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 69.56 excl. VAT
/ Each
£ 83.47 incl. VAT
- Delivery usually within ( 3 ) days