Tapered roller bearing NTN 4T-643, Outer diameter: 130.175 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-643
See technical informationSee documentsReferences
NTN:4T-643
Rubix:204A7816
EAN:4547359670912




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 130.175 mm |
| Width | 41.275 mm |
Documents
Product details : NTN 4T-643 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130,175x130,175x41,275 mm |
|---|---|
| Logistic Weight | 1614 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 130.175 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 45.93 excl. VAT
/ Each
£ 55.12 incl. VAT
- Delivery usually within ( 3 ) days