Tapered roller bearing Timken L540049-90041, Outer diameter: 254 mm | Inner diameter: 196.85 mm | Width: 61.976 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:L540049-90041
Rubix:396A3636
EAN:0053893642833


Technical specifications
| Inner diameter | 196.85 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 61.976 mm |
Product details : TIMKEN L540049-90041 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61,976x254x254 mm |
|---|---|
| Logistic Weight | 7272 g |
| Packaged dimensions (D x W x H) | 69,85x260,35x260,35 mm |
| Inner diameter | 196.85 mm |
| Outer diameter | 254 mm |
| Width | 61.976 mm |
Show UNSPSC/ECL@SS
£ 3,527.23 excl. VAT
/ Each
£ 4,232.68 incl. VAT
- Usually arrives within 14 working days