Tapered roller bearing NTN 4T-861, Outer diameter: 141 mm | Inner diameter: 101.6 mm | Width: 57.531 mm
NTN - Tapered Roller Bearing - 4T-861
See technical informationSee documentsReferences
NTN:4T-861
Rubix:204A7947
EAN:4547359589979




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 141 mm |
| Width | 57.531 mm |
Documents
Product details : NTN 4T-861 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190,5x190,5x57,531 mm |
|---|---|
| Logistic Weight | 4366 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 141 mm |
| Width | 57.531 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 555000 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 141.04 excl. VAT
/ Each
£ 169.25 incl. VAT
- Usually arrives within 14 working days