Single Row - Cup
Outer diameter | 142.083 mm |
---|---|
Width | 11.908 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 162,0x162,0x27,0 mm |
---|---|
Package weight | 162,8 g |
Outer diameter | 142.083 mm |
Width | 11.908 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days