Tapered roller bearing Timken 6535, Outer diameter: 161.925 mm | Inner diameter: 53.975 mm | Width: 88.9 mm


Tapered Roller Bearings

References
timken:6535
rubix:105A2414
manufacturer :100044502
ean:0053893148588
Tapered Roller Bearing -  6535-20024
brand logo
Technical specifications
Inner diameter53.975 mm
Outer diameter161.925 mm
Width88.9 mm
See all Specifications

Product details : TIMKEN 6535-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)161x161x50 mm
Logistic Weight1660 g
Packaged dimensions (D x W x H)160,782x160,782x49,53 mm
Package weight1655,6 g
Inner diameter53.975 mm
Outer diameter161.925 mm
Width88.9 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 85.65 excl. VAT
/ Each
£ 102.78 incl. VAT
  • Usually arrives within 14 working days